missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ C300 Wet Plus Safety Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- SoftGrip coating on the palm and fingertips for a high level of abrasion resistance
- Bamboo TwinFlex™ Technology provides level C cut protection
- Climazone™ ensures the highest possible user comfort
- Enhanced grip is wet areas and oily working conditions
- Free of harmful substances in accordance with Oeko-Tex™ Standard 100
- Silicone-free according to imprint test
- Resistant to oil and grease
Specifications
Certifications/Compliance | OEKO-TEX™ Standard 100 |
Applications | Industrial |
Coating Material | HPE |
Color | Gray, Black |
Material | Bamboo, HPPE, Polyamide |
Size | 11 |
EN388 Standard | 4X42C |
For Use With (Application) | Automotive, Maintenance, Metal Work, and Precision Assembly |
Gender | Unisex |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'