missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ C500 Cut Protection Gloves
Click to view available options
6
Description
- Bamboo TwinFlex™ Technology ensures a very high level of cut protection
- Soft-grip coating provides mechanical abrasion resistance
- Highly flexible with good tactile sensation
- Uvex Climazone effectively removes excess warmth and moisture
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Silicone-free according to the imprint test
- 3D Ergo Technology ensures a secure fit
Specifications
Specifications
Certifications/Compliance | OEKO-TEX™ Standard 100 |
Applications | Industrial |
Coating Material | Uncoated |
Color | Green |
Material | Bamboo Viscose, HPPE, Polyamide |
Size | 6 |
EN388 Standard | 1X4XC |
For Use With (Application) | Automotive, Construction, Glass Handling, Logistics, Maintenance, and Sheet Metal Processing |
Gender | Unisex |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'