missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Light Gray Door
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Brand: asecos™ 3056004130565
Alert:
For indoor use only
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications
DIN EN 16121/16122 conformity | |
520 mm | |
493 x 486 x 990 mm | |
Wing, Right-hinged | |
1105 mm | |
CS.110.054.WDFWR | |
2 | |
Powder-coated textured | |
545 mm | |
Gray | |
Chemical Cabinet |
2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump | |
493 mm | |
520 x 545 x 1105 mm | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
990 mm | |
1 | |
Standard | |
54 kg | |
486 mm | |
Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Light Gray Door > Height: 1105.00 mm; Right-hinged; 2 x shelf (sheet steel galvanised), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanised)
Spot an opportunity for improvement?Share a Content Correction