missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Light Gray Door

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

Brand:  asecos™ 3056404130575

Additional Details : Weight : 78.21000kg

 View more versions of this product

Product Code. 15925646

  • £848.00 / Each
Estimated Shipment: 21-08-2024
to see stock.

Alert:

For indoor use only


Description

Description

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use:  door lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications

Specifications

1835 mm
Cabinet for chemicals
486 mm
Powder-coated textured
545 mm
80.50 kg
Gray
520 mm
Fixed Window, Right-hinged
3
DIN EN 16121/16122 conformity
3 x shelf (sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized)
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
493 mm
Steel
520 x 545 x 1950 mm
493 x 486 x 1835 mm
Standard
1950 mm
CS.195.054.WDFWR
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers