missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Light Gray Door

Product Code. 15965346 Shop All asecos Products
Click to view available options
Configuration:
2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
3 Pull-out Shelves
3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
4 Pull-out Shelves
6 Pull-out Shelves
Door Style:
Fixed Window, Left-hinged
Fixed Window, Right-hinged
Wing, Right-hinged
Height (Metric) Exterior:
1105 mm
1950 mm
Unit Size:
Each
This item is not returnable. View return policy

For indoor use only

Product Code. 15965346

Brand: asecos™ 3055904130567

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

For indoor use only

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system

Specifica

Certifications/Compliance DIN EN 16121/16122 conformity
Configuration 2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
Depth (Metric) Exterior 520 mm
Depth (Metric) Interior 493 mm
Dimensions (D x W x H) Interior 493 x 486 x 990 mm
Dimensions (D x W x H) 520 x 545 x 1105 mm
Door Style Fixed Window, Left-hinged
For Use With (Application) Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Height (Metric) Exterior 1105 mm
Height (Metric) Interior 990 mm
Model CS.110.054.WDFW
No. of Doors 1
No. of Shelves 2
Shelf Type Standard
Surface Coating Powder-coated textured
Weight (Metric) 56 kg
Width (Metric) Exterior 545 mm
Width (Metric) Interior 486 mm
Color Anthracite Gray, Light Gray
Depth (English) Exterior 20.47 in.
Height (English) Exterior 43.50 in.
Height (Metric) Opening 990 mm
Material Steel
Product Type Chemical Cabinet
Width (English) Exterior 21.46 in.
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato