missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Light Gray Door

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

Brand:  asecos™ 3056304130581

 View more versions of this product

Product Code. 15965586

  • £1470.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

For indoor use only

This item is not returnable. View return policy

Description

Description

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use:  door lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications

Specifications

DIN EN 16121/16122 conformity
520 mm
493 x 486 x 1835 mm
Fixed Window, Left-hinged
1950 mm
CS.195.054.WDFW
6
Powder-coated textured
545 mm
Gray
Cabinet for chemicals
6 x pull-out shelf (sheet steel powder-coated/PP)
493 mm
520 x 545 x 1950 mm
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
1835 mm
1
Pull-out
127.50 kg
486 mm
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers