missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Light Gray Door
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Brand: asecos™ 3056304130573
Alert:
For indoor use only
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications
DIN EN 16121/16122 conformity | |
520 mm | |
493 x 486 x 1835 mm | |
Fixed Window, Left-hinged | |
1950 mm | |
CS.195.054.WDFW | |
3 | |
Powder-coated textured | |
545 mm | |
Anthracite Gray, Light Gray | |
Cabinet for chemicals |
3 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | |
493 mm | |
520 x 545 x 1950 mm | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
1835 mm | |
1 | |
Standard | |
77.50 kg | |
486 mm | |
Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction