missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Warning Yellow Door

Product Code. 15935346 Shop All asecos Products
Click to view available options
Configuration:
2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
3 Pull-out Shelves
3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
4 Pull-out Shelves
6 Pull-out Shelves
Door Style:
Fixed Window, Left-hinged
Fixed Window, Right-hinged
Height (Metric) Exterior:
1105 mm
1950 mm
Unit Size:
Each
This item is not returnable. View return policy

For indoor use only

Product Code. 15935346

Brand: asecos™ 3055904030572

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

For indoor use only

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system

Specifications

Certifications/Compliance DIN EN 16121/16122 conformity
Configuration 3 Pull-out Shelves
Depth (Metric) Exterior 520 mm
Depth (Metric) Interior 493 mm
Dimensions (D x W x H) Interior 493 x 486 x 990 mm
Dimensions (D x W x H) 520 x 545 x 1105 mm
Door Style Fixed Window, Left-hinged
For Use With (Application) Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Height (Metric) Exterior 1105 mm
Height (Metric) Interior 990 mm
Model CS.110.054.WDFW
No. of Doors 1
No. of Shelves 3
Shelf Type Pull-out
Surface Coating Powder-coated textured
Weight (Metric) 73.50 kg
Width (Metric) Exterior 545 mm
Width (Metric) Interior 486 mm
Color Anthracite Gray, Warning Yellow
Depth (English) Exterior 20.47 in.
Height (English) Exterior 43.50 in.
Height (Metric) Opening 990 mm
Material Steel
Product Type Chemical Cabinet
Width (English) Exterior 21.46 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.