missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Warning Yellow Door
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Brand: asecos™ 3055904030565
Alert:
For indoor use only
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications
DIN EN 16121/16122 conformity | |
520 mm | |
493 x 486 x 990 mm | |
Fixed Window, Left-hinged | |
1105 mm | |
CS.110.054.WDFW | |
2 | |
Powder-coated textured | |
545 mm | |
Anthracite Gray, Warning Yellow | |
Cabinet for chemicals |
2 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | |
493 mm | |
520 x 545 x 1105 mm | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
990 mm | |
1 | |
Standard | |
54 kg | |
486 mm | |
Steel |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Warning Yellow Door > Height: 1105.00 mm; 2 x shelf (sheet steel galvanised), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanised); Left-hinged
Spot an opportunity for improvement?Share a Content Correction