missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Warning Yellow Door
Shop All asecos Products
missing translation for 'orderingAttributeHoverText'
Configuration:
2 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
3 Pull-out Shelves
3 Shelves, 1 Perforated Insert, 1 Bottom Collecting Sump
4 Pull-out Shelves
6 Pull-out Shelves
Door Style:
Fixed Window, Left-hinged
Fixed Window, Right-hinged
Height (Metric) Exterior:
1105 mm
1950 mm
missing translation for 'unitSize'
Each
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications
Specifications
| Certifications/Compliance | DIN EN 16121/16122 conformity |
| Configuration | 3 Pull-out Shelves |
| Depth (Metric) Exterior | 520 mm |
| Depth (Metric) Interior | 493 mm |
| Dimensions (D x W x H) Interior | 493 x 486 x 990 mm |
| Dimensions (D x W x H) | 520 x 545 x 1105 mm |
| Door Style | Fixed Window, Right-hinged |
| For Use With (Application) | Safe and proper storage of non-flammable chemicals and toxic substances in working areas |
| Height (Metric) Exterior | 1105 mm |
| Height (Metric) Interior | 990 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction