missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 1 Warning Yellow Door
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
£688.47 - £1373.76
Specifications
Certifications/Compliance | DIN EN 16121/16122 conformity |
---|---|
Depth (Metric) Exterior | 520 mm |
Depth (Metric) Interior | 493 mm |
Material | Steel |
Product Type | Cabinet for chemicals |
Alert:
For indoor use only
Product Code | Brand | Height (Metric) Exterior | Configuration | Door Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) Exterior | Configuration | Door Style | Price | Quantity & Availability | |||
15965336
|
asecos™
3055904030565 |
1105 mm | 2 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Fixed Window, Left-hinged |
£688.47
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15925396
|
asecos™
3056004030565 |
1105 mm | 2 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Fixed Window, Right-hinged |
£688.47
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15985336
|
asecos™
3055904030567 |
1105 mm | 2 x shelf (sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Fixed Window, Left-hinged |
£701.19
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15945396
|
asecos™
3056004030567 |
1105 mm | 2 x shelf (sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Fixed Window, Right-hinged |
£701.19
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15935346
|
asecos™
3055904030572 |
1105 mm | 3 x pull-out shelf (sheet steel powder-coated/PP) | Fixed Window, Left-hinged |
£899.94
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15995396
|
asecos™
3056004030572 |
1105 mm | 3 x pull-out shelf (sheet steel powder-coated/PP) | Fixed Window, Right-hinged |
£899.94
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15905576
|
asecos™
3056304030573 |
1950 mm | 3 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Fixed Window, Left-hinged |
£828.92
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15915636
|
asecos™
3056404030573 |
1950 mm | 3 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Fixed Window, Right-hinged |
£828.92
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15925576
|
asecos™
3056304030575 |
1950 mm | 3 x shelf (sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Fixed Window, Left-hinged |
£848.00
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15935636
|
asecos™
3056404030575 |
1950 mm | 3 x shelf (sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Fixed Window, Right-hinged |
£848.00
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15975636
|
asecos™
3056404030579 |
1950 mm | 4 x pull-out shelf (sheet steel powder-coated/PP) | Fixed Window, Right-hinged |
£1134.20
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15975576
|
asecos™
3056304030581 |
1950 mm | 6 x pull-out shelf (sheet steel powder-coated/PP) | Fixed Window, Left-hinged |
£1373.76
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15995636
|
asecos™
3056404030581 |
1950 mm | 6 x pull-out shelf (sheet steel powder-coated/PP) | Fixed Window, Right-hinged |
£1373.76
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications
DIN EN 16121/16122 conformity | |
493 mm | |
Cabinet for chemicals | |
1 | |
545 mm |
520 mm | |
Steel | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
Powder-coated textured | |
486 mm |