missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC Left-hinged
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Brand: asecos™ 3055704130572
784.45 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 64.98000kg
Alert:
For indoor use only
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: door lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications
990 mm | |
Cabinet for chemicals | |
486 mm | |
Powder-coated textured | |
545 mm | |
72 kg | |
Gray | |
520 mm | |
Wing, Left-hinged | |
3 | |
DIN EN 16121/16122 conformity |
3 x pull-out shelf (sheet steel powder-coated/PP) | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
493 mm | |
Steel | |
520 x 545 x 1105 mm | |
493 x 486 x 990 mm | |
Pull-out | |
1105 mm | |
CS.110.054 | |
1 |