missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC Left-hinged

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

Brand:  asecos™ 3056104130573

 View more versions of this product

Product Code. 15955456

  • £758.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

For indoor use only

This item is not returnable. View return policy

Description

Description

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use:  door lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications

Specifications

DIN EN 16121/16122 conformity
520 mm
493 x 486 x 1835 mm
Wing, Left-hinged
1950 mm
CS.195.054
3
Powder-coated textured
545 mm
Anthracite Gray, Light Gray
Cabinet for chemicals
3 x shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized)
493 mm
520 x 545 x 1950 mm
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
1835 mm
1
Standard
74 kg
486 mm
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.