missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-PHOENIX
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
£839.52 - £1676.92
Specifications
Certifications/Compliance | DIN EN 16121/16122 conformity |
---|---|
Depth (Metric) Exterior | 520 mm |
Depth (Metric) Interior | 493 mm |
Material | Steel |
Product Type | Cabinet for chemicals |
Alert:
For indoor use only
Product Code | Brand | Description | Configuration | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Configuration | Color | Price | Quantity & Availability | |||
15964716
|
asecos™
3049404030498 |
Medium | 2 x shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Gray, Warning Yellow |
£839.52
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15984716
|
asecos™
3049404030500 |
Medium | 2 x shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel powder-coated) | Anthracite Gray, Warning Yellow |
£853.30
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15954726
|
asecos™
3049404030507 |
Medium | 3 x pull-out shelf (sheet steel powder-coated/PP) | Anthracite Gray, Warning Yellow |
£1079.08
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15964726
|
asecos™
3049404130498 |
Medium | 2 x shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Anthracite Gray, Light Gray |
£839.52
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15984726
|
asecos™
3049404130500 |
Medium | 2 x shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel powder-coated) | Anthracite Gray, Light Gray |
£853.30
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15954736
|
asecos™
3049404130507 |
Medium | 3 x pull-out shelf (sheet steel powder-coated/PP) | Gray |
£1079.08
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15914926
|
asecos™
3049704030508 |
Tall | 3 x shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Gray, Yellow |
£1043.04
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15934926
|
asecos™
3049704030510 |
Tall | 3 x shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel powder-coated) | Gray, Yellow |
£1063.71
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15994926
|
asecos™
3049704030516 |
Tall | 4 x pull-out shelf (sheet steel powder-coated/PP) | Anthracite Gray, Warning Yellow |
£1394.96
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15914936
|
asecos™
3049704030518 |
Tall | 6 x pull-out shelf (sheet steel powder-coated/PP) | Gray, Yellow |
£1676.92
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15362898
|
asecos™
3049704130508 |
Tall | 3 x shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | Gray |
£1043.04
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15934936
|
asecos™
3049704130510 |
Tall | 3 x shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel powder-coated) | Gray |
£1063.71
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15549090
|
asecos™
3049704130518 |
Tall | 6 x pull-out shelf (sheet steel powder-coated/PP) | Gray |
£1676.92
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- Space saving folding doors: less required space in front of the cabinet while doors are open
- No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
- Certificates: EN 16121/16122 conformity
Specifications
DIN EN 16121/16122 conformity | |
493 mm | |
Cabinet for chemicals | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
Powder-coated textured | |
996 mm |
520 mm | |
Steel | |
Folding | |
2 | |
1055 mm |