missing translation for 'onlineSavingsMsg'
Learn More

Manutan Cabinet and drawer unit for extendable workbenches, blue, 600mm x 450mm x 450mm

Brand:  Manutan A349103

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12848098

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Worktops are supplied in sections for ease of handling and provide the ability to reverse the tops and eliminate worn areas. Optional accessories can be fitted in any combination, in any quantity and in a variety of positions. With the mix of standard parts available, the bench variations that can be built are virtually infinite. Deeper bench options allow two or more people to work together.
  • Blue
  • Maximum load per drawer: 25kg
  • Dimensions (H x W x D): 600mm x 450mm x 450mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers