missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Cable Attachment
Use the Cable Attachment to lock out gate valves. Cable attachment is a rustproof sheathed metal cable.
Brand: Brady™ 051395
Code : 50
Additional Details : Weight : 0.11340kg
Description
- Cable attachment is a rustproof sheathed metal cable.
Specifications
Cable Attachment | |
Steel | |
0.187 in. | |
8 ft. | |
1 Ea. |
Red | |
Cable Attachment with 2.44 m Sheathed Cable (3.25 mm dia.) | |
Lockout Tagout | |
2.44 m |