missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cable for Electrode S7 or S8 Head
The connection of the screw head of the pH, redox or ionic electrodes is ensured by this ideal standard S7 or S8 head.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.04000kg
Description
- Banana plug 2 mm
- Cable 1 M S7/Banana 2 MM
- Orion, Beckman, Corning, Sargent
- For reference electrodes length 1 m
- The connection of the screw head of the pH, redox or ionic electrodes is ensured by a standard S7 or S8 head
- To connect the electrode to a pH meter, use an anti-static coaxial cable with the correct plug
Specifications
Coaxial Cable | |
Coaxial cable for S7 or S8 head electrode | |
Electrode S7 or S8 Head | |
Cable |