missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Flexible Plastic (PTFE) Needles with Bite Protectors
Covered at the hub end with 304 stainless steel tubing – protects tubing from damage due to biting during use.
£575.00
Specifications
Disposable | Yes |
---|---|
For Use With (Application) | Animal feeding |
Sterility | Sterile |
Product Code | Brand | Gauge | Length (English) | Diameter (Metric) Ball | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gauge | Length (English) | Diameter (Metric) Ball | Price | Quantity & Availability | |||
17469373
|
Cadence Science™
9928B |
18G | 1.5 in. | 2 mm |
£575.00
Pack of 100 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Specifications
Yes | |
Animal feeding | |
Sterile |