missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Laboratory Pipetting Needles
Click to view available options
Needle Gauge:
14 G
18 G
Length (English) Needle:
4 in.
6 in.
Material:
Nickel-plated (Hub), Stainless Steel
Stainless Steel, Stainless Steel (Hub)
Connection Type:
Female Luer
Luer
Unit Size:
Pack of 12
Description
316 Stainless Steel Hub with 316 Stainless Steel Tubing
- Needles 14-825-16A through -16N and 14-818-106A through -106C all have standard nickel plated hubs and 304 stainless steel cannulae
- Needles 01-290-29 through -35 have 316 stainless steel Micro-Mate™ Threaded Female Luer Hubs and 316 stainless steel cannulae
- All have 90° blunt ends
Specifications
Specifications
| Material | Stainless Steel, Stainless Steel (Hub) |
| Needle Gauge | 14 G |
| Length (English) Needle | 4 in. |
| Product Type | Pipetting Needle |
| Quantity | 12 Needles |
| Length (Metric) Needle | 101.6 mm |
| Needle Point Style | 90° Blunt |
| For Use With (Equipment) | Manual and Automatic Volumetric Dispensers, Diluters, Pipetters |
| Connection Type | Female Luer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction