missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Reusable Animal Feeding Needles: Newborn
Click to view available options
Diameter (English) Ball:
0.049 in.
Gauge:
24G
Length (English):
1 in.
Unit Size:
Pack of 12
Description
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
For newborns.
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Straight
- Autoclavable
Newborn Needles
- For newborn mice and rats
- For animals up to 0.7 oz. (20g)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Straight Animal Feeding Needle |
| Material | Stainless Steel |
| Disposable | Reusable |
| For Use With (Application) | Newborn Mice and Rat, ideal for feeding and dosing |
| Gauge | 24G |
| Length (English) | 1 in. |
| Length (Metric) | 0.254 cm |
| Diameter (English) Ball | 0.049 in. |
| Diameter (Metric) Ball | 0.013 cm |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion