missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Reusable Small Animal Feeding Needles: Curved
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
£790.00
Specifications
Product Type | Curved Animal Feeding Needle |
---|---|
Autoclavable | Autoclavable |
Material | Stainless Steel |
Disposable | No |
For Use With (Application) | Small animal, ideal for feeding and dosing |
Product Code | Brand | Diameter (English) Ball | Gauge | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Ball | Gauge | Length (English) | Price | Quantity & Availability | |||
17247470
|
Cadence Science™
7917 |
0.157 in. | 14G | 3 in. |
£790.00
Pack of 12 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16471281
|
Cadence Science™
7910 |
0.088 in. | 20G | 1.5 in. |
£790.00
Pack of 12 |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Curved
- Autoclavable
Small Animal Needles
- For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)
Specifications
Curved Animal Feeding Needle | |
Stainless Steel | |
Small animal, ideal for feeding and dosing |
Autoclavable | |
No |