missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Reusable Small Animal Feeding Needles: Straight
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
£715.00
Specifications
Product Type | Straight Animal Feeding Needle |
---|---|
Autoclavable | Autoclavable |
Material | Stainless Steel |
Disposable | No |
For Use With (Application) | Small animal, Ideal for feeding and dosing |
Product Code | Brand | Diameter (English) Ball | Gauge | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Ball | Gauge | Length (English) | Price | Quantity & Availability | |||
17851964
|
Cadence Science™
7921 |
0.088 in. | 20G | 1 in. |
£715.00
Pack of 12 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15350053
|
Cadence Science™
7905 |
0.088 in. | 18G | 2 in. |
£715.00
Pack of 12 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Straight
- Autoclavable
Small Animal Needles
- For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)
Specifications
Straight Animal Feeding Needle | |
Stainless Steel | |
Small animal, Ideal for feeding and dosing |
Autoclavable | |
No |