missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Anchor Paddle
GREENER_CHOICE

Product Code. p-167359
Click to view available options
Diameter (Metric):
51 mm
102 mm
127 mm
254 mm
Dimensions (L x W x H):
400 x 51 x 51 mm (16 x 2 x 2 in.)
914 x 102 x 102 mm (36 x 4 x 4 in.)
914 x 127 x 127 mm (36 x 5 x 5 in.)
914 x 254 x 127 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11930305

Brand: Caframo™ U022

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel Anchor Paddle with shaft for Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.

  • Electro-polished stainless steel 316L
  • Welded to shaft
  • High shear at edges, can be used close to vessel wall
  • Sometimes referred to as 'sweep' paddles
  • Low speed, High viscosity mixing, Tangential flow pattern
  • Anchor Paddle U510: Use only with Caframo™ Ultra Torque BDC1850 Overhead Stirrer

Specifications

Diameter (English) 2 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 51 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo Overhead Stirrer
For Use With (Application) Low Speed, High Viscosity Mixing, Tangential Flow Pattern
Model U022
Type Anchor Impeller
Weight (Metric) 180 g
Dimensions (L x W x H) 400 x 51 x 51 mm (16 x 2 x 2 in.)
Material Stainless Steel (316L)
Weight (English) 0.4 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.