missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Safety Stand for Overhead Stirrers
GREENER_CHOICE

Wide base and H configuration Safety Stand gives superior stability when agitating viscous materials. For use with Caframo™ High Torque and Light Torque Overhead Stirrers.

Brand:  Caframo™ A110

 View more versions of this product

Product Code. 12987096

  • £341.00 / Each
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Safety Stand for High Torque and Light Torque Overhead Stirrers
  • Cast zinc-aluminum alloy coated H base with chemical resistant epoxy paint
  • Includes allen key
  • Two level adjustment knobs
Specifications

Specifications

17 in.
43 cm
1 in.
Overhead Stirrer
28 in.
Safety Lab Stand
416 mm
430 x 416 x 711 mm (16.4 x 16.9 x 28 in.)
Cast Zinc, Aluminum
9.5 in.
24 cm
25 mm
Rod, stand base and allen key
711 mm
16.375 in.
5 kg
Chemical-resistant Epoxy Paint
11 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.