missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ PTFE Four Blade Propeller and Shaft
PTFE Four Blade Propeller and Shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Axial flow for high speed, low viscosity mixing.
Brand: Caframo™ A185
Code : 04
Additional Details : Weight : 1.00000kg
Description
- PTFE blades
- High speed
- Low viscosity mixing
- Axial flow pattern
- Stainless-steel core in shaft for stability
- 45° blade pitch
- Right-hand rotation (when propeller spins clockwise, solution is pushed downward)
- Weight 91 g (0.2 lb.)
- 38 mm diameter blade with a 8 mm (5/16 in.) diameter shaft
- Shaft length: 400 mm (16 in.)
Specifications
1.5625 in. | |
40 mm | |
Caframo™ Overhead Stirrer | |
Stainless steel core in shaft, 45° blade pitch | |
400 mm | |
113 g | |
0.2 lb. |
0.3125 in. | |
8 mm | |
High Speed, Low Viscosity Mixing, Axial Flow Pattern | |
16 in. | |
Propeller Impeller | |
PTFE |