missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Petite Overhead Stirrer

Petite Overhead Stirrer for volumes up to 2 L, water like viscosities, and speeds 50-2500 rpm. Big power in the smallest package on the market. Dependable, maintenance free and ideal for continuous use.

Brand:  Caframo™ BDC250U1

Product Code. 11925506

  • £870.00 / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Incredibly compact footprint of 50 mm x 100 mm
  • Supports volumes of up to 2 L
  • Speeds of 2500 rpm
  • Features AutoStart
  • Includes: overhead stirrer motor, integral clamp, stainless steel collet, external power supply, grounded power cord, stand, axial and radial mixing blades, mixing shaft, manual in four languages (English, French, Spanish and German) and three year warranty

Certifications

UL and CSA

Services

3 Years

Specifications

Specifications

50 to 2500 rpm
LCD
0.24 in.
5.1 in.
6.2 in.
7 w (1/100 hp)
Integral clamp, collet, mixing shaft, axial and radial mixing blades, stand, power supply, universal adaptor, and printed manual.
41°F to 104°F
10 Ncm
Water-like
2 L
120/240 V
6 mm
12.9 cm
15.7 cm
US
Chemical-resistant Nylon
5°C to 40°C
Petite Stirrer
Power Supply: 0.105 kg, Stirrer: 0.367 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Caframo™ Petite Overhead Stirrer > Petite Stirrer 220V; Speed: 50-2500 rpm; Torque: 10 Ncm; Max Material Viscosity: Water Like; Capacity: 2 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.