missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Impeller Shaft

Stainless steel Impeller Shaft designed for use with Caframo™ Impeller and Propeller blades. Maximum corrosion protection available in multiple sizes.

Brand:  Caframo™ A713

 View more versions of this product

Product Code. 12917136

  • £65.55 / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Electro-polished stainless steel 316L
  • 9.5 mm Shafts have a turned down end to 8 mm
  • Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers
Specifications

Specifications

0.375 in.
Any Propeller with a 9.5 mm or 8 mm dia. Bore
A713
Stainless Steel (316L)
9.5 mm
305 mm
Stirring Shaft