missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Impeller Shaft

Stainless steel Impeller Shaft designed for use with Caframo™ Impeller and Propeller blades. Maximum corrosion protection available in multiple sizes.

Brand:  Caframo™ A723

 View more versions of this product

Product Code. 12937136

  • £77.80 / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Electro-polished stainless steel 316L
  • 9.5 mm Shafts have a turned down end to 8 mm
  • Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers
Specifications

Specifications

0.375 in.
Any Propeller with a 9.5 mm or 8 mm dia. Bore
457 mm
Stirring Shaft
Stainless Steel (316L)
9.5 mm
18 in.
A723
0.22 kg
0.5 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.