missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Calcium, plasma standard solution, Specpure™ Ca 1000μg/mL, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 mL
100 mL
500 mL
Description
Calcium, plasma standard solution is used as a standard solution in analytical chemistry and atomic absorption spectroscopy. It is also used as a single-element standard solution for plasma emission spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Quantity | 100 mL |
Color | Colorless |
IUPAC Name | calcium;carbonate |
Concentration or Composition (by Analyte or Components) | Nitric acid: 5.0%; Calcium carbonate: 0.25%; Water: 94.75% |
Vapor Pressure | 23 hPa (17mm Hg) at 20°C |
Solubility | Miscible with water |
Physical Form | Liquid |
Chemical Name or Material | Calcium |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'