missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Calibra™ Digital 822 Micropipettes

Mechanically robust, precise and reliable, these micropipettes use a twin cam setting system for calibration stability. Socorex™ Calibra™ Digital 822 Micropipettes include winding-free, instant volume adjustment.

Brand:  Socorex™ 822.1000

 View more versions of this product

Product Code. 10657121

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Single-channel micropipettes with winding-free, instant volume adjustment.
  • Long-term performance stability.
  • Shock, heat, chemical and UV-light resistance.
  • Reliable user calibration.
  • Comfort and safety.
    • Easy and glove friendly volume setting and tip ejection.
  • Instant volume setting.
    • Twin cam system with pre-calibrated steps for true digital volume
      entry and numerical display.
    • Fast setting of key volumes - secondary increments changed only if required.
  • Autoclavable at 121°C / 250°F
Specifications

Specifications

<±0.7% - <±0.5%
Autoclavable
1
Micropipette
5.0μL
1 Each
36 Months
EN ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices).
Calibra™ Digital 822
Calibra™
100 to 1000 μL
<0.5% - <0.2%
Shock, Heat, Chemicals and UV-light
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers