missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Calibra™ Digital 822 Micropipettes
Mechanically robust, precise and reliable, these micropipettes use a twin cam setting system for calibration stability. Socorex™ Calibra™ Digital 822 Micropipettes include winding-free, instant volume adjustment.
Brand: Socorex™ 822.0200
This item is not returnable.
View return policy
Description
- Single-channel micropipettes with winding-free, instant volume adjustment.
- Long-term performance stability.
- Shock, heat, chemical and UV-light resistance.
- Reliable user calibration.
- Comfort and safety.
- Easy and glove friendly volume setting and tip ejection.
- Instant volume setting.
- Twin cam system with pre-calibrated steps for true digital volume
entry and numerical display. - Fast setting of key volumes - secondary increments changed only if required.
- Twin cam system with pre-calibrated steps for true digital volume
- Autoclavable at 121°C / 250°F
Specifications
<±1.0% - <±0.8% | |
Autoclavable | |
1 | |
Micropipette | |
1.0μL | |
1 Each | |
36 Months |
EN ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). | |
Calibra™ Digital 822 | |
Calibra™ | |
20 to 200 μL | |
<0.6% - <0.2% | |
Shock, Heat, Chemicals and UV-light |