missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Calibrated Replacement Probes for Traceable™ Data Logging Ethernet Thermometers
Replacement probes that allow you to save time and money by simply replacing probes that are damaged or due for calibration.
£87.85 - £127.00
Specifications
Certifications/Compliance | NIST |
---|---|
Dimensions (L x W x H) | 12.7 x 7.62 x 22.86 cm (5 x 3 x 9 in.) |
Disposable | No |
For Use With (Application) | Temperature measurement |
Length (English) Cable | 120 in. |
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
16546820
|
Fisherbrand™
|
Bottle Probe | 6600FS Thermometer |
£87.85
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
16556820
|
Fisherbrand™
|
Thermometer Probe | 6601FS Thermometer |
£127.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||||
Description
- No need to send in your thermometer for re-calibration – simply replace the recalibrated probe
- Get accurate, reliable measurements with included NIST-traceable calibration
Specifications
NIST | |
No | |
120 in. | |
304.8 cm | |
Yes |
12.7 x 7.62 x 22.86 cm (5 x 3 x 9 in.) | |
Temperature measurement | |
125 in. | |
317.5 cm | |
±0.10°C |