missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Calibration Baths
Julabo™ Calibration Baths is suitable for applications in calibration laboratories and conform to requirements specified by DIN ISO 9001.
Brand: Julabo™ 9352628
This item is not returnable.
View return policy
Description
- VFD (vacuum fluorescent) comfort display
- LCD dialogue display, backlit for convenient interactive operation
- Keypad for set-points, warning/safety values and menu functions
- ICC (Intelligent Cascade Control), self-optimising temperature control
- TCF Temperature Control Features to optimize the control behavior
- ATC3 three-point calibration
- Pt100 External sensor connection for measurement and control
- Smart pump, electronically adjustable pump stages
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232/RS485 interface for online communication
- Integrated programmer for 6 x 60 program steps
- Highest temperature stability to ±0.005°C (±0.02°C at +200°C)
- Temperature uniformity better than ±0.01°C
- Optional Pt100 sensor for reference temperature measurements
- Temperature chamber with overflow at maximum liquid level
- ACC - Active Cooling Control
- Available voltage versions: 230V/50Hz, 115V/60Hz
- Removable venting grid for convenient cleaning maintains cooling performance
Specifications
24 L | |
5°C to 40°C | |
Suitable for applications in calibration laboratories, provide highest temperature stability and tem | |
Bath cover with 7 openings, integrated bath cover | |
200°C | |
±0.005°C | |
45 cm | |
32 cm | |
51 kg | |
50/60 Hz |
Classification III, DIN 12876-1, DIN ISO 9001 | |
VFD, LCD | |
2 kW | |
FK31-SL | |
±0.1°C | |
15 Months | |
12 cm | |
91 cm | |
230/115 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Julabo™ Calibration Baths > Capacity: 24L
Spot an opportunity for improvement?Share a Content Correction