missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Marigold™ Calorproof Molleton™ Heat Resistant Gloves
Click to view available options
Size:
10
Description
- Excellent abrasion resistance
- Good resistance to cuts and punctures
- Remains flexible in contact with heat
- Cow split leather treated against heat
- Ideal for welding, boiler-making and handling of hot parts
Specifications
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Leather |
Powdered | Powder Free |
Product Type | Gloves |
Size | 10 |
Liner Material | Leather |
Quantity | 1 Each |
Resistant To | Heat |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'