missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Camapur™ Comfort 619 Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Elegant fit and shape
- Excellent touch sensitivity
- High mechanical resistance
- Very good grip even on wet and oily objects
- Washable
- Breathable
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance (Europe) | EC Category PPE 2 |
Coated Area | Palm |
Coating Material | Polyurethane |
Color | White, Gray |
Cut Resistance Rating | 1 |
Size | 9 |
Thickness (Metric) | 1.0 mm |
For Use With (Application) | General purpose |
Liner Material | Polyamide |
Puncture Rating | 1 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'