missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Can, 5.0L open top metal lacquered interior with lid
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Pack of 10
Description
Suitable for storing paints, coatings, adhesives and chemicals. All containers have welded side seams and re-sealable lids. Plain or lacquered tinplate interior.
- Capacity: 5L
- Dimensions (H x D): 233mm x 176mm
Specifications
Specifications
| Capacity (Metric) | 5 L |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction