missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Cancer Implant Needle
Needle provides simple procedure to obtain and implant tumorous tissue cells beneath skin of lab animals for observation while maintaining a sterile field
£1185.00
Specifications
For Use With (Application) | Obtain and implant tumorous tissue cells beneath the skin of lab animals |
---|---|
Type | Cancer Implant Needle |
Material | Stainless Steel |
Size | Standard |
Length (English) | 3.25 in. |
Product Code | Brand | Thickness | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness | Price | Quantity & Availability | |||||
17129548
|
Cadence Science™
7928 |
11 ga |
£1185.00
Pack of 12 |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Two piece needle set
- Consists of sharp pointed stainless-steel outer cannula and stainless steel blunt obturator which protrudes 3.2mm beyond the needle point
Specifications
Obtain and implant tumorous tissue cells beneath the skin of lab animals | |
Stainless Steel | |
3.25 in. |
Cancer Implant Needle | |
Standard | |
8.25 cm |