missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paragon Scientific™ Cannon-Fenske Opaque Viscometer for Transparent and Opaque Liquids (UKAS ISO 17025 certified)
For the determination of kinematic viscosity of transparent and opaque Newtonian liquids according to ASTM D445, ISO 3104 and IP 71 Section 1. Low viscosity aids dissipation of air bubbles which can lead to detection problems in automatic systems and optimize bath stability and uniformity.
£187.00 - £249.00
Specifications
Calibrated | Yes |
---|---|
ASTM Numbers | D 445, D 446 |
Certifications/Compliance | ASTM D445, ISO 3104 and IP 71 Section 1 |
Includes | UKAS ISO 17025 calibration |
Product Code | Brand | Viscosity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Viscosity Range | Price | Quantity & Availability | |||||
15989959
|
Paragon Scientific™
CFO01UKC |
0.4 to 2 cSt | N/A | ||||||
15909969
|
Paragon Scientific™
CFO02UKC |
0.8 to 4 cSt | N/A | ||||||
15929969
|
Paragon Scientific™
CFO03UKC |
1.6 to 8 cSt | N/A | ||||||
15949969
|
Paragon Scientific™
CFO04UKC |
3 to 15 cSt | N/A | ||||||
15969969
|
Paragon Scientific™
CFO05UKC |
7 to 35 cSt | N/A | ||||||
15989969
|
Paragon Scientific™
CFO06UKC |
20 to 100 cSt | N/A | ||||||
15909979
|
Paragon Scientific™
CFO07UKC |
50 to 100 cSt | N/A | ||||||
15929979
|
Paragon Scientific™
CFO08UKC |
100 to 500 cSt |
£249.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
15949979
|
Paragon Scientific™
CFO09UKC |
240 to 1200 cSt | N/A | ||||||
15969979
|
Paragon Scientific™
CFO10UKC |
500 to 2500 cSt | N/A | ||||||
15989979
|
Paragon Scientific™
CFO11UKC |
1600 to 8000 cSt | N/A | ||||||
15909989
|
Paragon Scientific™
CFO12UKC |
4000 to 20,000 cSt | N/A | ||||||
15929989
|
Paragon Scientific™
CFO13UKC |
10,000 to 50,000 cSt | N/A | ||||||
15949989
|
Paragon Scientific™
CFO14UKC |
20,000 to 100,000 cSt | N/A | ||||||
Description
- High Quality glass capillary viscometer
- Manufactured in accordance with ASTM D 445, D 446 and ISO 3104, 3105
- Supplied with full UKAS ISO 17025 calibration
Specifications
Yes | |
D 445, D 446 | |
ASTM D445, ISO 3104 and IP 71 Section 1 | |
UKAS ISO 17025 calibration |
8 week lead-time
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title