missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Cannon-Fenske Routine Viscometer
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Cannon-Fenske Routine Viscometer includes three ring marks since they can only be checked by means of manual measurements.
Brand: SI Analytics™ 285403712
This item is not returnable.
View return policy
Description
- Suitable for transparent liquids manual measurement, opaque liquids manual measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- Calibrated
- With constants
- For automatic measurements
- Filling quantity of 7 - 10mL
- Overall length of 245mm
Specifications
Viscometer | |
Yes | |
0.004K | |
ISO/DIS 3105, ASTM D 2515, BS 188 | |
Manual Measurements and Automatic Measurements | |
7 to 10 mL |
0.8 to 3.2 cSt | |
245mm Long | |
D 2515 | |
Ring Marks | |
0.44mm Diameter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction