missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Cannon-Fenske Routine Viscometer
SI Analytics™ Cannon-Fenske Routine Viscometer is calibrated, with a ring mark and constant, for automatic measurements.
Brand: SI Analytics™ 285403753
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Capillary No. 200
- With ring marks
- Design has a deepening in the lower bend
- Can also be used for automatic measurements
- For transparent liquids automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high-temperature or lowtemperature measurements
Specifications
Viscometer | |
Yes | |
0.1 | |
245 mm | |
7 to 10 mL |
20 to 100 cSt | |
Diameter: 1.01 mm | |
ISO 3105, ASTM D 2515, BS 188 | |
Automatic measurements |