missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ Cannon-Fenske Routine Viscometers
Cannon-Fenske viscometers, suitable for transparent liquids, with NAMAS certificate
£193.00 - £194.00
Specifications
Product Type | Cannon-Fenske Routine Viscometer |
---|---|
ASTM Numbers | D445-IP71, D446 |
Certifications/Compliance | NAMAS |
Volume (Metric) | 7 mL |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
13151073
|
Poulten Selfe™
1634/02 |
50 |
£193.00
Each |
Estimated Shipment: 10-03-2025
Log in to see stock. |
||||||
13191073
|
Poulten Selfe™
1634/07 |
300 |
£194.00
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||||||
13171073
|
Poulten Selfe™
1634/05 |
150 |
£194.00
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
||||||
13101083
|
Poulten Selfe™
1634/08 |
350 |
£193.00
Each |
Estimated Shipment: 10-03-2025
Log in to see stock. |
||||||
Description
ASTM D445-IP71, ASTM D446.Suitable for transparent liquids, nominal overall length 250mm. Approximate sample size 7mL. Calibration data at 40°C with the constant, C, stated at 40°C and 100°C. With NAMAS certification of calibration.Specifications
Cannon-Fenske Routine Viscometer | |
D445-IP71, D446 | |
NAMAS | |
7 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poulten Selfe™ Cannon-Fenske Routine Viscometers