missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Canopy Hood

Product Code. p-172285 Shop All Labconco Corporation Products
Click to view available options
Pressure:
325 cfm at 0.12 in. H2O to 1110 cfm at 2.45 in. H2O
Weight (English):
205 lb.
Width (English):
48 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17839640

Brand: Labconco™ 4799000

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Vent nontoxic odors, heat, and steam with a Labconco Canopy Hood.

Great for ovens, steam baths, tissue processors, open Kjeldahls, autoclaves, or rotary evaporators.

  • Powder-coated steel liner
  • Hardware for connection to remote motor-blower
  • Without remote blower, lights, service fixtures or electrical outlets

Order Info

Available in 48 or 72 in. widths. Dimensions (overall): 30L x 18 in. H (76 x 46cm).

†Total exhaust and static pressure loss at 100fpm face velocity.

Specifications

Product Type Canopy Hood
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Pressure 325 cfm at 0.12 in. H2O to 1110 cfm at 2.45 in. H2O
Weight (English) 205 lb.
Weight (Metric) 93 kg
Width (English) 48 in.
Width (Metric) 120 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.