missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Individual Caps for Rack Packed Tubes
Manufactured from Polypropylene. BRAND™ Individual Caps for Rack Packed Tubes are compatible with standard microplates and suitable for working with multi-channel pipettors.
Brand: Brand™ 781530
56.41 GBP valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
- Polypropylene tubes and rack are autoclavable at 121°C for 20min (except polyethylene caps)
- Compatible with standard microplates and suitable for working with multi-channel pipettors
- Size of tubes: outer diameter 8.8mm, height 45mm Ideal for biological tests, such as PCR*, cell uptake studies, RIA and EIA.
Specifications
DIN EN 285 | |
Microtube Cap | |
Polyethylene | |
Non-sterile |
8.8 mm | |
Not Autoclavable | |
960 Pack | |
Rack Packed Microtubes |