missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine Capacitive Rod Sensor
Capacitive Rod Sensor is used for capacitive level measurement in combination with Safety Waste Caps.
Brand: SymLine 108277
270.40 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Additional Details : Weight : 0.04600kg
Description
- Housing Material: PTFE
- Thread: M12x1
- Length sensor: 70 mm with LED display
- Length cable: 2 m
- For ATEX zone 0, ATEX Ex II 1G Ex ia IIC T1-T6 Ga, output function: NAMUR, operating distance 1 - 6 mm adjustable, Switch amplifier necessary (108278)
Specifications
M12x1 | |
70 mm | |
ATEX zone 0, ATEX Ex II 1G Ex ia IIC T1-T6 Ga | |
PTFE |