missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter™ Capillary Cartridge Coolant

For use with the P/ACE™ MDQ Capillary Electrophoresis System. Beckman Coulter™ Capillary Cartridge Coolant is an inert liquid coolant that flows through the capillary cartridges used in the MDQ instrument to remove the heat generated by electrophoresis.

Brand:  Beckman Coulter™ 359976

Encompass

Product Code. 10595310

  • £474.59 / Each
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The P/ACE MDQ instrument separates sample components within a fused-silica capillary, using one of several modes of electrophoresis. All of these modes are generally referred to as Capillary Electrophoresis (CE).

  • The capillary cartridge protects the capillary, provides a path for liquid coolant, simplifies installation, and aligns the detection window
  • The capillary temperature is controlled with an inert liquid that circulates through the cartridge
  • Temperature is controlled in a range from 10°C below ambient (minimum 15°C) to 60°C
  • Coolant flows through the cartridge via two openings in the bottom of the housing (located between the ends of the capillary)
  • Coolant characteristics:
    • Clear, colorless liquid with hydrocarbon odor
    • Boiling point: 97°C
    • Specific gravity: 1.8 at 20°C
    • Insoluble in water
    • Vapor density: 14; Vapor pressure: 42mm Hg at 20°C
Specifications

Specifications

Coolant, 450mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers