missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Capillary Tubes, Both Ends Open

Product Code. p-8013411
Click to view available options
Length (Metric):
70 mm
75 mm
80 mm
90 mm
100 mm
120 mm
150 mm
Diameter (Metric) Outer:
1 mm
1.35 mm
1.55 mm
2.35 mm
Unit Size:
Pack of 1000
Pack of 250
This item is not returnable. View return policy

Product Code. 13270480

Brand: Hirschmann™ 9201310

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for working with small samples in the laboratory. Hirschmann Instruments™ Capillary Tubes, Both Ends Open can be utilized for a wide range of scientific and medical applications.

  • Both ends open
  • Available in a wide range of diameters/lengths

Specifications

Diameter (Metric) Inner 0.95 mm
Diameter (Metric) Outer 1.35 mm
Tube Style Both ends open
Length (Metric) 100 mm
Type Capillary Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.