missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Capillary Tubes, Both Ends Open

Product Code. p-7162720
Click to view available options
Length (Metric) Tube:
60 mm
70 mm
75 mm
80 mm
90 mm
100 mm
120 mm
150 mm
Diameter (Metric) Inner:
0.95 mm
1.15 mm
1.30 mm
1.55 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10305471

Brand: Hirschmann™ 9201360

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Excellent for working with small samples in the laboratory. Can be utilized for a wide range of scientific and medical applications.

  • Both ends open
  • Available in a wide range of diameters/lengths

Specifications

Product Type Capillary Tubes, Both Ends Open
Diameter (Metric) Inner 0.95 mm
Length (Metric) Tube 60 mm
Quantity 10 x 100/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.