Learn More
Thermo Scientific™ Capitol Vial 10mL and 12mL Screw Top Transport Tubes and Caps
Choose Capitol Vial 10 mL and 12 mL screw top tubes for sample collection and transport. The tubes are manufactured from a food grade polypropylene resin for visual clarity and sample security.
Brand: Thermo Scientific™ 04HP
123.50 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Additional Details : Weight : 5.13000kg
Description
Thermo Scientific™ Capitol Vial 10mL and 12mL Screw Top Transport Tubes are made from virgin, clarified polypropylene resin for visual clarity and sample security.
Features:
- Leak-resistant vials are “closed in the mold” during manufacturing
- Permanent hinged lid allows one hand opening and closing
- Available in three vial sizes
Specifications
4 oz. (118 mL); High profile; Natural | |
Natural | |
Non-sterile | |
250 | |
4 oz. | |
90 mm | |
Polypropylene Container |
43 mm | |
Polypropylene | |
118 mL | |
High Profile | |
Flip Top | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |