missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps

Click to view available options
Volume (Metric):
10 mL
12 mL
90 mL
118 mL
Closure Type:
Flip Top
Not Included
Screw Cap
Color:
Amber
Clear
Natural
Closure Color:
Blue
Clear
Green
Not Included
Red
White
Yellow
Unit Size:
Pack of 1000
Pack of 2000
Pack of 250
Pack of 400
Description
Thermo Scientific™ 0 mL and 12 mL Screw Top Transport Tubes are made from virgin, clarified polypropylene resin for visual clarity and sample security.
- Freestanding
- Non-sterile tubes
10 mL
- Graduations in 1 mL increments up to 8 mL
- 0.59 O.D. x 3.38 in. L (15 x 86 mm)
- Round bottom with skirt
12 mL
- Etched fill lines at 5 mL and 8 mL
- 0.59 O.D. x 3.77 in. L (15 x 96 mm)
- Conical bottom with skirt
- Available in amber color for light sensitive samples
Specifications
Specifications
| Closure Color | Yellow |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 10 mL |
| No. per Case | 2000/Cs. |
| Style | Skirted, round bottom |
| Closure Material | Polyethylene |
| Closure Type | Screw Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction