missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal

Ensure samples are secure with Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal.

Brand:  Thermo Scientific™ 02CCBLACK

 View more versions of this product

Product Code. 15698498

  • £277.00 / Pack of 600
Estimated Shipment: 17-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal feature a one-way, irreversible chain lock that secures the container once it is closed.

  • 100% FDA approved food grade polypropylene
  • Sterile, airtight and leak-resistant construction with permanent hinged lid
  • Shoulderless, linerless containers
  • To open after use, simply cut the chain lock with scissors
  • Ideal for transport and storage of sensitive materials and samples
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.5 oz. (45mL); Black; Chain of Custody Closure
Black
Non-sterile
600
Chain of Custody, Flip Top
Polypropylene Container
28 mm
Polypropylene
45 mL
1.5 oz.
84 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers